Skip Content

DV
DUPONT

Waterproof: No, 18" Height, Size: XL, 100 PK

  • Item # 2NEV4
  • My Part #
  • Mfr. Model # SR447SWHXL01000S
  • Catalog Page # N/A
  • Catalog Group # D9835
  • UNSPSC # 46181606
Waterproof: No, 18" Height, Size: XL, 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Waterproof No
  • Closure Type Elastic Ankle and Top
  • Size XL
  • Material SuPrel(R) LS w/PVC Sole
  • Height 18"
  • Color White
  • Thickness 7.3 mil
  • Fabric Weight 1.8 oz.
  • Seam Style Serged
  • Package Type Bulk, Sterile
  • Standards ISO Class 6, Class 1 Flammability Rating
  • Item Cleanroom Boot Covers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products