ST
DUPONT

Boot Covers, Slip Resistant: Yes, Waterproof: No, 18" Height, Size: Universal, 100 PK

  • Item # 4LUR4
  • My Part #
  • Mfr. Model # FC454SGY00010000
  • Catalog Page # 1735
  • UNSPSC # 46181606
Boot Covers, Slip Resistant: Yes, Waterproof: No, 18" Height, Size: Universal, 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $148.00 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.58 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tyvek® elastic-top, disposable boot covers are skid resistant with serged seams.

View More

Technical Specs

  • Shoe and Boot Cover Item Boot Covers
  • Waterproof No
  • Slip Resistant Yes
  • Shoe and Boot Cover Height Range Calf
  • Shoe and Boot Cover Fits Shoe Size 5 to 19
  • Shoe and Boot Cover Primary Material Tyvek(R)
  • Closure Type Elastic Top
  • Size Universal
  • Material Tyvek(R) 400 FC
  • Height 18"
  • Color Gray
  • Thickness 5.4 mil
  • Fabric Weight 0.034 oz.
  • Seam Style Serged
  • Package Type Bulk
  • Item Boot Covers
  • Metal Detectable No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Universal Boot Covers, Slip Resistant Sole: Yes, Waterproof: No, 18 In Height is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from These disposable booties are slip-resistant as claimed, though of course not as effective as a rubber sole would be. The one-size-fits-all makes managing the inventory of disposable garments simple. The users would prefer some mechanism to cinch them to their ankles - so they're wrapping the booties with a length of tape.
Date published: 2012-09-04
  • y_2018, m_8, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4LUR4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.