Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
DUPONT

Bib Overall and Jacket, Orange

  • Item # 29EY35
  • My Part #
  • Mfr. Model # TP750TOR4X000200
  • Catalog Page # N/A
  • UNSPSC # 46181503
Bib Overall and Jacket, Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,240.00 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.98 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tychem® 6000 FR Bib Overalls and Jackets feature single-layer construction with triple hazard protection from liquid-chemical splash, flash fire, and electric arc. Tychem® 6000 FR garments combine the trusted chemical protection of Tychem® and thermal/arc protection of Nomex® into a single layer garment. They help provide industrial workers and Hazmat responders with permeation protection against a broad range of toxic industrial chemicals and chemical warfare agents. They also facilitate escape time from flash fires and protection from electric arc. Use in fire departments, industrial fire brigades, clandestine lab investigation, industrial chemical processing plants, and laboratories.

View More

Technical Specs

  • Item Bib Overall and Jacket
  • Color Orange
  • Material Tychem(R) 6000 FR
  • Fabric Weight 8.2 oz.
  • Closure Type Double Storm Flap
  • Standards NFPA 1992, NFPA 2112 and NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.