Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DUPONT

Bib Apron, Yellow, 36" Length, 28" Width, Tychem®QC Material, PK, 24

  • Item # 4LUF8
  • Mfr. Model # QC273BYL00002400
  • Catalog Page # N/A
  • UNSPSC # 46181503
Bib Apron, Yellow, 36" Length, 28" Width, Tychem®QC Material, PK,  24 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Bib Apron
  • Material Tychem(R)QC
  • Length 36"
  • Width 28"
  • Seam Style Bound
  • Thickness 10 mil
  • Size 28 x 36"
  • Number of Pockets 0
  • Color Yellow
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.