ST
DUPONT

3 Stage Reverse Osmosis Filter, Includes: System, (3) Cartridges

  • Item # 25CA82
  • My Part #
  • Mfr. Model # WFRO60X-1
  • Catalog Page # N/A
  • UNSPSC # 40161516
3 Stage Reverse Osmosis Filter, Includes: System, (3) Cartridges close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Filtration~RO Systems


$316.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.84 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item 3 Stage Reverse Osmosis Filter
  • Max. Temp. (F) 100 Degrees
  • Max. Pressure (PSI) 90
  • Length (In.) 13
  • Height (In.) 13
  • Output (GPD) 19.4
  • Cartridges Required Yes
  • Reduces Total Dissolved Solids
  • Includes System, (3) Cartridges
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Related Products