Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DUPLI-COLOR

0.5 oz. Automotive Touch Up Paint in Harvest Gold; For Use With Ford

  • Item# 1UDC5
  • Mfr. Model# NGFM3650
  • Catalog Page# N/A
  • UNSPSC# 31211501
0.5 oz. Automotive Touch Up Paint in Harvest Gold; For Use With Ford close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Automotive Touch Up Paint
  • Color Family Yellows
  • Color Harvest Gold
  • Finish Gloss
  • Container Size 0.5 oz.
  • Dry Time 1 hr.
  • Dry Time Tack Free 1/4 hr.
  • VOC Content 729.6g/L
  • Application Temperature 70 to 90 Degrees F
  • Application Method Brush, Pen
  • For Use With Ford
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, MA and PR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms