ST
DUPLI-COLOR

DupliColor Spray Paint in Rubberized Black for Aluminum, Fiberglass, Metal, Plastic, Wood, 17 oz

  • Item # 38EM18
  • My Part #
  • Mfr. Model # EUC10200A
  • Catalog Page # N/A
  • UNSPSC # 31211507
DupliColor Spray Paint in Rubberized Black for Aluminum, Fiberglass, Metal, Plastic, Wood, 17 oz close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Spray Paints and Primers~Spray Paints


$11.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Spray Paint
  • Paint Sub-Brand DupliColor
  • Paint Color Family Blacks
  • Color Black
  • Paint and Primer Finish Rubberized
  • Net Weight 17 oz
  • Spray Paints Item Spray Paint
  • Paint and Primer Surface Material Aluminum, Fiberglass, Metal, Plastic, Wood
  • Base Type Solvent
  • Resin Type Lacquer
  • Application Temperature 70 Degrees to 90 Degrees F
  • Dry Time Tack Free 3 hr
  • Dry Time 1 hr
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products