ST
DUPLI-COLOR

Auto Body Filler Primer, Gray

  • Item # 54VL33
  • My Part #
  • Mfr. Model # EDPP10407
  • Catalog Page # N/A
  • UNSPSC # 31211509
Auto Body Filler Primer, Gray close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Automotive Paints and Coatings~Auto Body Paints and Primers


$9.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.99 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Auto Body Filler Primer
  • Color Family Beiges
  • Color Gray
  • Finish Flat
  • Container Size 16 oz
  • Net Weight 12 oz
  • Coverage Up to 14 sq ft
  • Dry Time 30 min
  • Dry Time Recoat 1 hr
  • Dry Time Tack Free 15 min
  • Application Temperature 60 Degrees to 95 Degrees F
  • Application Method Spray
  • VOC Content 0.5 g/L
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov