DV
DUOBED

Storage Ottoman, 24" W, Brown Upholstery

  • Item # 52NC69
  • My Part #
  • Mfr. Model # IMSOS-BR
  • Catalog Page # N/A
  • UNSPSC # 56112109
Storage Ottoman, 24" W, Brown Upholstery close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Storage Ottoman
  • Overall Width 24"
  • Overall Depth 36"
  • Overall Height 18"
  • Upholstery Color Brown
  • Frame Color Black
  • Number of Compartments 1
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Assembled
  • Seat Height 18"
  • Ottoman Dimensions 18" H x 24" W x 36" D
  • Compartment Width 24"
  • Compartment Depth 36"
  • Compartment Height 12"
  • Upholstery Material Polyester
  • Frame Material Wood
  • Leg Material Wood
  • Leg Color Brown
  • Leg Height 3"
  • Leg Glides Included Yes
  • Removable Seat Cushions No
  • Removable Back Cushions No
  • Seat Cushion Dimensions 6" H x 24" W x 36" D
  • Hardware Finish Brass
How can we improve our Technical Specifications?

Compliance and Restrictions