TP
DUOBED

Chaise Lounge, 60"Wx18"H, Blue Upholstery

  • Item # 52NC17
  • My Part #
  • Mfr. Model # IMFCL30-DM
  • Catalog Page # N/A
  • UNSPSC # 56112105
Chaise Lounge, 60"Wx18"H, Blue Upholstery close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Furniture~Modular Multifunctional Furniture


$1,146.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Item Chaise Lounge
  • Overall Width 60"
  • Overall Depth 30"
  • Overall Height 18"
  • Upholstery Color Blue
  • Frame Color Black
  • Number of Compartments 2
  • Weight Capacity 275 lb.
  • Assembled/Unassembled Assembled
  • Seat Height 18"
  • Ottoman Dimensions 18" H x 60" W x 30" D
  • Compartment Width 29"
  • Compartment Depth 8-1/2"
  • Compartment Height 29"
  • Upholstery Material Polypropylene
  • Frame Material Wood
  • Leg Material Wood
  • Leg Color Brown
  • Leg Height 3"
  • Leg Glides Included Yes
  • Removable Seat Cushions No
  • Removable Back Cushions Yes
  • Seat Cushion Dimensions 6" H x 60" W x 30" D
  • Back Cushion Dimensions 18" H x 60" W
  • Hardware Finish Brass
How can we improve our Technical Specifications?

Compliance and Restrictions