Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
DUNLOP

16"H Men's Knee Boots, Plain Toe Type, Polyurethane Upper Material, Yellow, Size 12

  • Item# 5ZKU8
  • Mfr. Model# F460241
  • Catalog Page# N/A
  • Catalog Group# D9548
  • UNSPSC# 46181604
16"H Men's Knee Boots, Plain Toe Type, Polyurethane Upper Material, Yellow, Size 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

Purofort® Boots
• Thermally insulated to -4°F
Waterproof, lightweight all-terrain work boots are made from polyurethane with antistatic, oil-resistant sole. Feature roomy upper for easy fit and wide comfort tread or superior all-day comfort.
Note: Men's sizes are shown unless specified.

View More

Technical Specs

  • Item Knee Boots
  • Gender Men's
  • Size 12
  • Closure Type Pull On
  • Toe Type Plain
  • Metatarsal Guard No
  • Shank Material Polyurethane
  • Height 16"
  • Color Yellow
  • Upper Material Polyurethane
  • Insulated No
  • Insulation Type None
  • Waterproof Yes
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane
  • Footwear Sole Pattern Chevron
  • Resists Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, and Various Chemicals
  • Standards EN ISO 20347:2012 O4 FO CI SRA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms