Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DUNLOP

Men's Knee Boots, Size: 14, Steel Toe Type, Polyurethane Upper Material, 16-1/4" Height

  • Item# 5ZKP2
  • Mfr. Model# E462241
  • Catalog Page# N/A
  • Catalog Group# D9545
  • UNSPSC# 46181604
Men's Knee Boots, Size: 14, Steel Toe Type, Polyurethane Upper Material, 16-1/4" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Purofort® Boots
• Thermally insulated to -4°F
Waterproof, lightweight all-terrain work boots are made from polyurethane with antistatic, oil-resistant sole. Feature roomy upper for easy fit and wide comfort tread or superior all-day comfort.
Note: Men's sizes are shown unless specified.

View More

Technical Specs

  • Item Knee Boots
  • Gender Men's
  • Size 14
  • Closure Type Pull On
  • Toe Type Steel
  • Metatarsal Guard No
  • Shank Material Steel
  • Height 16-1/4"
  • Color Yellow
  • Upper Material Polyurethane
  • Insulated Yes
  • Midsole Material Steel
  • Insulation Type Thermal
  • Outsole Material Polyurethane
  • Footwear Sole Pattern Cleated
  • Waterproof Yes
  • Resists Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, Chemicals
  • Standards ASTM F2413-11 M I/75 C/75 SD PR
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms