Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DUNLOP

Men's Knee Boots, Size: 13, Steel Toe Type, Polyurethane Upper Material, 16" Height

  • Item# 5ZKL9
  • Mfr. Model# E462843
  • Catalog Page# N/A
  • Catalog Group# D9544
  • UNSPSC# 46181604
Men's Knee Boots, Size: 13, Steel Toe Type, Polyurethane Upper Material, 16" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $181.00 / pair

Price $191.00 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.41 lbs.
Country of Origin Netherlands Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Purofort® Boots
• Thermally insulated to -4°F
Waterproof, lightweight all-terrain work boots are made from polyurethane with antistatic, oil-resistant sole. Feature roomy upper for easy fit and wide comfort tread or superior all-day comfort.
Note: Men's sizes are shown unless specified.

View More

Technical Specs

  • Item Knee Boots
  • Gender Men's
  • Size 13
  • Closure Type Pull On
  • Toe Type Steel
  • Metatarsal Guard No
  • Shank Material Steel
  • Height 16"
  • Color Green
  • Upper Material Polyurethane
  • Insulated Yes
  • Midsole Material Steel
  • Insulation Type Thermal
  • Outsole Material Polyurethane
  • Footwear Sole Pattern Cleated
  • Waterproof Yes
  • Resists Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, Chemicals
  • Standards ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.