Skip Content

TP
DUNLOP

16"H Men's Work Boots, Steel Toe Type, Polyurethane Upper Material, Black, Size 15

  • Item # 54DW35
  • My Part #
  • Mfr. Model # EC02A33
  • Catalog Page # 1745
  • Catalog Group # J5994
  • UNSPSC # 46181604
16"H Men's Work Boots, Steel Toe Type, Polyurethane Upper Material, Black, Size 15 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $224.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.5 lbs.
Country of Origin Netherlands Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dunlop® Purofort®+ shock-absorbing work boots feature contoured upper for excellent fit and comfort. Added traction insert for improved grip and excellent foot and ankle comfort. Shallow tread helps reduce trapped debris. The Vibram® lug sole offers superior slip resistance. Flexible and strong, the proprietary Purofort® material makes boots lightweight and thermally insulating for long-lasting comfort.

View More

Technical Specs

  • Item Work Boots
  • Rubber Boot Style Knee
  • Toe Type Steel
  • Color Black
  • Footwear Sole Pattern Lug
  • Insulated Yes
  • Size 15
  • Footwear Width D
  • Style Number EC02A
  • Gender Men's
  • Boot Height 16"
  • Footwear Closure Type Pull On
  • For Outdoor Traction Yes
  • Insulation Type Polyurethane
  • Metatarsal Guard No
  • Standards ASTM F2413-11 M I/75 C/75 PR EH, CSA Z195-14 PR Omega
  • Waterproof Yes
  • Typical Rubber Boot Application Mild Chemical Resistant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.