ST
DUNLOP

16"H Men's Knee Boots, Steel Toe Type, PVC Upper Material, Green, Size 12

  • Item # 2LME9
  • My Part #
  • Mfr. Model # 870121233
  • Catalog Page # 1741
  • Catalog Group # D0328
  • UNSPSC # 46181602
16"H Men's Knee Boots, Steel Toe Type, PVC Upper Material, Green, Size 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $113.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.33 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dunlop® Level A HAXMAX® boots feature waterproof, 1-pc. molded construction with quick drying polyester lining. Ultragrip® sipe outsole for superior slip resistance. Reinforced steel toe, steel midsole and steel shank offer increased support. Replaceable cushioned insoles. Kick-off lug for easy removal.

View More

Technical Specs

  • Item Knee Boots
  • Rubber Boot Style Knee
  • Toe Type Steel
  • Color Green
  • Footwear Sole Pattern Ultragrip Sipe
  • Insulated Yes
  • Size 12
  • Footwear Width D
  • Style Number 87012
  • Gender Men's
  • Boot Height 16"
  • Footwear Closure Type Pull On
  • For Outdoor Traction Yes
  • Insulation Type Polyester
  • Metatarsal Guard No
  • Standards ASTM F2413-11, CSA Z195, NFPA 1991, 2016 for Hazardous Materials Emergencies 2005 Ed
  • Waterproof Yes
  • Typical Rubber Boot Application Disposable Haz-Mat
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.