ST
DUNLOP

12"H Men's Boots, Steel Toe Type, PVC Upper Material, Brown, Size 11

  • Item # 34GA33
  • My Part #
  • Mfr. Model # 84086
  • Catalog Page # 1740
  • Catalog Group # J1728
  • UNSPSC # 46181604
12"H Men's Boots, Steel Toe Type, PVC Upper Material, Brown, Size 11 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $57.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering all-day support and comfort, these chemical-resistant DuraPro XCP boots feature a wide metatarsal design, a shock-absorbing DuraPro® insole, a sloped, comfort-top rim, a 360° pull tab, an extended kick-off ledge, Safety-Loc® tread with chevron outsole, and protective rear bumpers. They're great for lawn care, food processing, mining, oil rigs and refineries, and chemical plants.

View More

Technical Specs

  • Item Boots
  • Rubber Boot Style Mid-Calf
  • Toe Type Steel
  • Color Brown
  • Footwear Sole Pattern Chevron
  • Insulated No
  • Size 11
  • Footwear Width D
  • Style Number 84086
  • Gender Men's
  • Boot Height 12"
  • Footwear Closure Type Pull On
  • For Outdoor Traction Yes
  • Insulation Type None
  • Metatarsal Guard No
  • Standards ASTM F2413-11 EH
  • Waterproof Yes
  • Typical Rubber Boot Application High Chemical Resistant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.