DV
DUNLOP

10"H Women's Mid-Calf Boots, Steel Toe Type, Polyblend® Upper Material, Black, Size 6

  • Item # 9UE02
  • My Part #
  • Mfr. Model # 527000633
  • Catalog Page # N/A
  • Catalog Group # E1746
  • UNSPSC # 46181604
10"H Women's Mid-Calf Boots, Steel Toe Type, Polyblend® Upper Material, Black, Size 6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mid-Calf Boots
  • Rubber Boot Style Mid-Calf
  • Toe Type Steel
  • Color Black
  • Footwear Sole Pattern Siped
  • Insulated No
  • Size 6
  • Footwear Width B
  • Style Number 52700
  • Gender Women's
  • Boot Height 10"
  • Footwear Closure Type Snap Tab
  • For Outdoor Traction Yes
  • Insulation Type None
  • Metatarsal Guard No
  • Standards ASTM F2413-11
  • Waterproof Yes
  • Typical Rubber Boot Application Mild Chemical Resistant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products