Navigation Menu New

Access My Account, Order History, Lists and more here.

39C309 1160N UNSPSC # 31211801

Paint Remover, 1 1/4 gal, Water, 0, Removal of Organic Based Coatings

  • Item # 39C309
  • Mfr. Model # 1160N
  • UNSPSC # 31211801
  • Catalog Page # 1613 1613
Country of Origin USA. Country of Origin is subject to change.

Nonflammable and nontoxic, this heavy-duty, water-based formula safely removes up to thirty coats of oil-based lead paint in a single application. It's suitable for use on wood, brick, stone, and metal.

Tap image to zoom.

Roll over image to zoom.

Paint Remover, 1 1/4 gal, Water, 0, Removal of Organic Based Coatings

  • Item # 39C309
  • Mfr. Model # 1160N
  • UNSPSC # 31211801
  • Catalog Page # 1613 1613
Country of Origin USA. Country of Origin is subject to change.

Nonflammable and nontoxic, this heavy-duty, water-based formula safely removes up to thirty coats of oil-based lead paint in a single application. It's suitable for use on wood, brick, stone, and metal.

Technical Specs

  • Item Paint Remover
  • Base Type Water
  • Size 1 1/4 gal
  • VOC Content 0
  • Application Removal of Organic Based Coatings
  • Application Method Spray, Trowel
  • Includes Citralize Neutralizer, Peel Away Paper, PH Test Kit, Trowel
  • Features One Application Can Remove 30+ Coats of Paint. Formulated Without Methylene Chloride or Flammable Solvents; Does Not Generate Any Hazardous Fumes or Odors. Non-Toxic, Non-Carcinogenic, and Non-Flammable; Zero Voc. Controls Lead-Dust Dispersal On Historic Restoration and Lead Remediation Projects.
  • Green Environmental Attribute Does Not Contain Methylene Chloride

Nonflammable and nontoxic, this heavy-duty, water-based formula safely removes up to thirty coats of oil-based lead paint in a single application. It's suitable for use on wood, brick, stone, and metal.

Compliance and Restrictions

  • Hazardous Material - Corrosives
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top