Navigation Menu New

Access My Account, Order History, Lists and more here.

39C320 M101 UNSPSC # 31211801

Marine Paint Remover, 1 gal, Water, 34.8%, Removal of Marine Coating

  • Item # 39C320
  • Mfr. Model # M101
  • UNSPSC # 31211801
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Marine Paint Remover, 1 gal, Water, 34.8%, Removal of Marine Coating

  • Item # 39C320
  • Mfr. Model # M101
  • UNSPSC # 31211801
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Marine Paint Remover
  • Base Type Water
  • Size 1 gal
  • VOC Content 34.8%
  • Application Removal of Marine Coating
  • Application Method Airless Spray, Brush, Roller
  • Includes Peel Away Paper
  • Features Environmentally Safe and Biodegradable Paint Removal Product. Does Not Contain Any Methylene Chloride, Caustic, or Flammable Solvents. Stays Effective Longer. Clings to Vertical Surfaces. Will Remove Anti-Fouling and Most Other Marine Paints and Varnishes From Most Fiberglass, Wood and Metals (Including Aluminum)
  • Green Environmental Attribute Does Not Contain Methylene Chloride

Compliance and Restrictions

  • Hazardous Material - Corrosives
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • WARNING Reproductive Harm - www.P65Warnings.ca.gov
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top