Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
DUFF-NORTON

Right Hand Rotary Union, Single or Dual-Flow, Body Dia.: 3-1/2", Size: 1-1/4"

  • Item# 1CVF4
  • Mfr. Model# 750116C
  • Catalog Page# 2899
  • UNSPSC# 40142606
Right Hand Rotary Union, Single or Dual-Flow, Body Dia.: 3-1/2", Size: 1-1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $568.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

5000 Series Rotary Unions

• Max. speed: 1000 rpm NPT; 550 rpm air Max. pressure: 750 psi water; 120 psi steam; 100 psi hot oil; 300 psi air Max. temp.: 300°F water; 350°F steam; 395°F hot oil
Corrosion-resistant unions have 2 precision bearings with fluorocarbon O-rings. Dual flow requires rotary joint elbow.
Rotary Unions, Cartridges, and Joint Elbows
Transfer steam and fluids to rotating drums or rolls to control surface temperatures. Unions and elbows also transfer air or hydraulic fluid to moving components, and add fluids to mixers while in motion.

View More

Technical Specs

  • Item Rotary Union
  • Type 5000 Series
  • Size 1-1/4"
  • Connection NPT
  • Material of Construction Stainless Steel
  • Rotation Right Hand
  • Flow Single or Dual
  • Max. Speed 1000 rpm (NPT), 3600 rpm (MT)
  • Max. Pressure 750 PSI For Water, 120 PSI For Steam, 100 PSI For Hot Oil, 300 PSI For Air
  • Max. Temp. 300 Deg F For Water, 350 Deg F For Steam, 395 Deg F For Hot Oil
  • Body Dia. 3-1/2"
  • Standards ISO
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.