Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DUFF-NORTON

Left Hand Rotary Union, Single-Flow, Body Dia.: 3", Size: 1"

  • Item# 1CVB6
  • Mfr. Model# 730302C
  • Catalog Page# 3534
  • UNSPSC# 40142606
Left Hand Rotary Union, Single-Flow, Body Dia.: 3", Size: 1" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $400.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

9000 Series Rotary Unions

• Max. speed: 700 rpm Max. pressure: 250 psi water; 150 psi steam; 100 psi hot oil Max. temp.: 375°F water, steam, hot oil
Bellows-type seal resists hangup in contaminated media. Dual-flow joints accept NPT threaded stationary pipe.
Rotary Unions, Cartridges, and Joint Elbows
Transfer steam and fluids to rotating drums or rolls to control surface temperatures. Unions and elbows also transfer air or hydraulic fluid to moving components, and add fluids to mixers while in motion.

View More

Technical Specs

  • Item Rotary Union
  • Type 9000 Series
  • Size 1"
  • Connection NPT
  • Material of Construction Carbon Steel
  • Rotation Left Hand
  • Flow Single
  • Max. Speed 700 RPM
  • Max. Pressure 250 PSI For Water, 150 PSI For Steam, 100 PSI For Hot Oil
  • Max. Temp. 375 Deg F For Water, Steam, And Hot Oil
  • Body Dia. 3"
  • Standards ISO
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.