Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DUFF-NORTON

Linear Actuator, 500 lb. Rated Load, 6" Stroke Length, 42 in./min. Speed @ Rated Load

  • Item # 5ZC34
  • Mfr. Model # MPD6405-6
  • Catalog Page # 149
  • UNSPSC # 31251511
Linear Actuator, 500 lb. Rated Load, 6" Stroke Length, 42 in./min. Speed @ Rated Load close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $508.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 10.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dependable Duff-Norton® electromechanical industrial-duty actuator is designed to handle the rated load in tension and compression applications, and can replace pneumatic and hydraulic cylinders. It has an adjustable travel/load-limiting friction-disc clutch..

View More

Technical Specs

  • Item Linear Actuator
  • Rated Load 500 lb.
  • Stroke Length 6"
  • Speed @ Rated Load 42 in./min.
  • Duty Cycle 18%
  • Voltage 12VDC
  • Full Load Amps 11
  • Retracted Length 14-1/4"
  • Hz 60
  • Max. Ambient Temp. 50 Degrees C/120 Degrees F
  • Enclosure Type Totally Enclosed Non Ventilated
  • Motor Type Permanent Magnet
  • Thermal Protection Automatic
  • Capacitor Included No
  • Capacitor Required No
  • Feedback Signal No
  • Clutch Included Yes
  • Drive System Type Gear
  • Screw Type Acme
  • Nut Material Bronze
  • Housing Material Aluminum
  • Mounting Type Double Clevis
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.