C3
DUFF-NORTON

Linear Actuator, 225 lb. Rated Load, 2" Stroke Length, 12 in./min. Speed @ Rated Load

  • Item # 5FTE6
  • My Part #
  • Mfr. Model # LT225-1-50
  • Catalog Page # 146
  • UNSPSC # 31251511
Linear Actuator, 225 lb. Rated Load, 2" Stroke Length, 12 in./min. Speed @ Rated Load close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $161.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Linear Actuator
  • Rated Load 225 lb.
  • Stroke Length 2"
  • Speed @ Rated Load 12 in./min.
  • Duty Cycle 20%
  • Voltage 12VDC
  • Full Load Amps 3.5
  • Retracted Length 6"
  • Max. Ambient Temp. -25 Degrees C/150 Degrees F
  • Enclosure Type IP66
  • Motor Type Permanent Magnet
  • Thermal Protection None
  • Capacitor Included No
  • Capacitor Required No
  • Feedback Signal No
  • Limit Switch Type Internal Non Adjustable
  • Clutch Included No
  • Drive System Type Gear
  • Screw Type Acme
  • Nut Material Delrin
  • Seal Guide Material Delrin
  • Housing Material Zinc Die Cast Aluminum
  • Mounting Type Clevis
  • Standards CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.