Skip Content

TP
DUFF-NORTON

Left Hand Rotary Union, Single or Dual-Flow, Body Dia.: 1-9/16", Size: 1/4"

  • Item # 35PP22
  • My Part #
  • Mfr. Model # 750624C
  • Catalog Page # 2840
  • UNSPSC # 40142320
Rotary Union,1/4 in. NPT,5000S,LH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $815.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Transfers steam and fluids to rotating drums or rolls to control surface temperatures. Can also transfer air or hydraulic fluid to moving components, and add fluids to mixers while in motion. Resists corrosion and has 2 precision bearings with fluorocarbon O-rings.

View More

Technical Specs

  • Item Rotary Union
  • Type 5000 Series
  • Size 1/4"
  • Connection NPT
  • Material of Construction Stainless Steel
  • Rotation Left Hand
  • Flow Single or Dual
  • Max. Speed 1000 rpm
  • Max. Pressure 750 psi for Water, 120 psi for Steam, 100 psi for Hot Oil, 300 psi for Air
  • Max. Temp. 300 Degrees F for Water, 350 Degrees F for Steam, 395 Degrees F for Hot Oil
  • Body Dia. 1-9/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.