Skip Content

ST
DUE NORTH

Unisex Pull On Ice Traction Device, Traction Type: Stud, Fits Shoe Size: 13

  • Item # 24ME04
  • My Part #
  • Mfr. Model # APINDUSTRIAL-OSD
  • Catalog Page # 1744
  • Catalog Group # J4986
  • UNSPSC # 31162414
Ice Traction Device,Ball/Heel,Stud,13,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.80 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Outfitted with 6 tungsten carbide Due North® Ice Diamond™ spikes and bi-directional tread, this traction aid gives you the powerful traction and grip you need to walk safely and confidently across slippery ice and snow. The geometrically designed rubber webbing stretches over a wide variety of boots and shoes, and a features a knurled, textured lining and thick heel straps, to help keep it in-place. It retains its elasticity, even in subzero temperatures.

View More

Technical Specs

  • Item Ice Traction Device
  • Footwear Coverage Style Ball, Heel
  • Upper Material Rubber
  • Traction Type Stud
  • Traction Device Dimensions 8-1/4" L x 2-1/4" W x 9-3/4" H
  • Traction Material Tungsten Carbide
  • Traction Attachment Style Pull On
  • Fits Shoe Size 13
  • Color Black
  • Suggested Traction Environment Ice, Slip, Snow, Transitional Walking
  • Gender Unisex
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.