Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DUE NORTH

Men's Rubber All Purpose Ice Traction Device, Black, Size M

  • Item# 19H042
  • Mfr. Model# ALLPURPOSENG-MED
  • Catalog Page# N/A
  • Catalog Group# G5202
  • UNSPSC# 31162414
Men's Rubber All Purpose Ice Traction Device, Black, Size M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item All Purpose Ice Traction Device
  • Gender Men's
  • Size M
  • Material Rubber
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms