Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DUCTMATE

Gray Duct Sealant, Polyurethane, 1 gal. Pail

  • Item# 6EJZ7
  • Mfr. Model# GRFIBERSEAL1
  • Catalog Page# N/A
  • UNSPSC# 31211704
Gray Duct Sealant, Polyurethane, 1 gal. Pail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $34.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Duct Sealants
• Water-based LEED® EQ 4.1 and SCAQMD 1168 compliant
Mold and mildew resistant. Indoor/outdoor and paintable. Odorless when cured; very mild odor when wet.
UL Classified.

View More

Technical Specs

  • Item Duct Sealant
  • Adhesive Grouping Sealant
  • For Use On Metal
  • Sealant Base Polyurethane
  • Sealant Color Family Grays
  • Color Gray
  • Sealant Container Pail
  • Size 1 gal.
  • Sealant Properties Flexible, Paintable
  • Begins to Harden Not Specified
  • Full Cure 3 days
  • Performance Temp. Range 0 Degrees to 220 Degrees F
  • Application Temp. Range 35 Degrees to 110 Degrees F
  • Flash Point Greater Than 212 Degrees F
  • Dry Time 1 hr.
  • VOC 19 g/L
  • Application To Seal Metal and Metal Joints Against Air Leaks In Low, Medium and High Pressure Duct Systems, Indoor Or Outdoor Use
  • Meets UL 181B-M Listed, UL723 Classified, Conforms to NFPA 90A and 90B requirements, Contributes to LEED EQ Creidt 4.1
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.