C3
DUCTMATE

Duct Insulation, 1", 50 Ft.

  • Item # 38G225
  • My Part #
  • Mfr. Model # PA48F1W50
  • Catalog Page # N/A
  • UNSPSC # 30141508
Duct Insulation, 1", 50 Ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $412.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DUCTMATE® PolyArmor™ is an innovative polyester insulation engineered for the indoor air quality demands of HVAC systems. Non-irritating material is mold-, mildew-, and bacteria-resistant. High R-value and Noise Reduction Coefficients and bonded with durable reinforced FSK facing for longevity.

Note: Noise Reduction Coefficient (NRC) value is reported per ASTM C 423-90 to the nearest 0.05 Sabins/sq. ft.

View More

Technical Specs

  • Item Duct Insulation
  • Type Liner
  • Duct Insulation Material Polyester
  • Density 1.6 lb.
  • Duct Insulation Width 48"
  • Duct Insulation Item Duct Insulation
  • Duct Insulation Length 50 ft.
  • Jacket Material Foil Scrim Kraft
  • Duct Insulation Color Silver
  • Thickness 1"
  • Approx. R Value 4.2
  • Temp. Range 250 F
  • Standards ASTM C518, 75 F, ASTM E84, ASTM D 1667, ASTM C665, ASTM C1338, ASTM G-21/UL 181, ASTM C1304, ASTM C1104, ASTM C411, ASTM C 1071, ASTM E662/ ASTM E800, ASTM D5116 (CA1350
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.