Skip Content

 
DUCTMATE

Duct Hanger

Duct Hanger close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Duct Hanger 
  • Max. Load (Lb.) 320 
  • Type Round 
  • Material Steel 
  • Width (In.)
Pipe Size (In.)
Please Select
Height (In.)
Please Select

Your Filters:

Clear All
SG_Brand
  • DUCTMATE 
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Pipe Size (In.)
Height (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
GRRDH10GA20
10
11-1/2

$10.41 / each

Enter location to check availability
Catalog Page #  3864 

Price $10.41 / each

Technical Specs

  • Pipe Size (In.) 10
  • Item Duct Hanger
  • Max. Load (Lb.) 320
  • Type Round
  • Material Steel
  • Height (In.) 11-1/2
  • Width (In.) 1
GRRDH12GA20
12
13-1/2

$9.95 / each

Enter location to check availability
Catalog Page #  3864 

Price $9.95 / each

Technical Specs

  • Pipe Size (In.) 12
  • Item Duct Hanger
  • Max. Load (Lb.) 320
  • Type Round
  • Material Steel
  • Height (In.) 13-1/2
  • Width (In.) 1
GRRDH14GA20
14
15-1/2

$9.65 / each

Enter location to check availability
Catalog Page #  3864 

Price $9.65 / each

Technical Specs

  • Pipe Size (In.) 14
  • Item Duct Hanger
  • Max. Load (Lb.) 320
  • Type Round
  • Material Steel
  • Height (In.) 15-1/2
  • Width (In.) 1
GRRDH04GA20
4
5-1/2

$7.47 / each

Enter location to check availability
Catalog Page #  3864 

Price $7.47 / each

Technical Specs

  • Pipe Size (In.) 4
  • Item Duct Hanger
  • Max. Load (Lb.) 320
  • Type Round
  • Material Steel
  • Height (In.) 5-1/2
  • Width (In.) 1
GRRDH05GA20
5
6-1/2

$7.81 / each

Enter location to check availability
Catalog Page #  3864 

Price $7.81 / each

Technical Specs

  • Pipe Size (In.) 5
  • Item Duct Hanger
  • Max. Load (Lb.) 320
  • Type Round
  • Material Steel
  • Height (In.) 6-1/2
  • Width (In.) 1
GRRDH06GA20
6
7-1/2

$8.14 / each

Enter location to check availability
Catalog Page #  3864 

Price $8.14 / each

Technical Specs

  • Pipe Size (In.) 6
  • Item Duct Hanger
  • Max. Load (Lb.) 320
  • Type Round
  • Material Steel
  • Height (In.) 7-1/2
  • Width (In.) 1
GRRDH07GA20
7
8-1/2

$8.45 / each

Enter location to check availability
Catalog Page #  3864 

Price $8.45 / each

Technical Specs

  • Pipe Size (In.) 7
  • Item Duct Hanger
  • Max. Load (Lb.) 320
  • Type Round
  • Material Steel
  • Height (In.) 8-1/2
  • Width (In.) 1
GRRDH08GA20
8
9-1/2

$8.63 / each

Enter location to check availability
Catalog Page #  3864 

Price $8.63 / each

Technical Specs

  • Pipe Size (In.) 8
  • Item Duct Hanger
  • Max. Load (Lb.) 320
  • Type Round
  • Material Steel
  • Height (In.) 9-1/2
  • Width (In.) 1
GRRDH09GA20
9
10-1/2

$9.55 / each

Enter location to check availability
Catalog Page #  3864 

Price $9.55 / each

Technical Specs

  • Pipe Size (In.) 9
  • Item Duct Hanger
  • Max. Load (Lb.) 320
  • Type Round
  • Material Steel
  • Height (In.) 10-1/2
  • Width (In.) 1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More