ST
DUCTMATE

Galvanized Steel Drain, 1-3/4" Duct Fitting Length

  • Item # 6PGC3
  • My Part #
  • Mfr. Model # GRMD75GAK
  • Catalog Page # N/A
  • UNSPSC # 40141901
Galvanized Steel Drain, 1-3/4" Duct Fitting Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides leakproof drainage for ductwork or drain pan. Requires no gasketing, but sealant may be needed with damaged or very rough metal surfaces. Includes cap for installations without drainage pipe.

View More

Technical Specs

  • Item Drain
  • Duct Fitting Length 1-3/4"
  • Width 3-1/2"
  • Duct Fitting Material Galvanized Steel
  • Duct Fitting Item Drain
  • Height 2"
  • Coating Galvanized / Chrome
  • Pressure Rating 10" W.G
  • Standards SMACNA / ASTM
  • Special Features Leakproof
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.