Skip Content
C3
DUCTMATE

Black Liner Sealant, Polyurethane, 1 gal. Pail

  • Item # 29VJ64
  • Mfr. Model # GRSLS1
  • Catalog Page # N/A
  • UNSPSC # 31201601
Black Liner Sealant, Polyurethane, 1 gal. Pail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $42.76 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 9.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Liner Sealant
  • Adhesive Grouping Sealant
  • For Use On Metal
  • Sealant Base Polyurethane
  • Sealant Color Family Blacks
  • Color Black
  • Sealant Container Pail
  • Size 1 gal.
  • Sealant Properties Flexible, Paintable
  • Begins to Harden Not Specified
  • Full Cure 1 day
  • Performance Temp. Range 40 Degrees to 90 Degrees F
  • Application Temp. Range 40 Degrees to 90 Degrees F
  • Specific Gravity 1.14
  • Flash Point Not Specified
  • Dry Time 10 to 20 min.
  • VOC 40g/L
  • Application Used to Encapsulate Fiberglass Duct and Duct Insulation, Eliminating Airborne Fibers
  • Meets UL Classified, LEED EQ. Credit 4.1
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.