Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
DUCTMATE

Access Door, 26 In. W, 20 In. H.Uncoated

  • Item # 6EKD5
  • Mfr. Model # GRD2418ULBI
  • Catalog Page # N/A
  • UNSPSC # 40101832
Access Door,26 In. W,20 In. H.Uncoated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $551.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 43.61 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Grease Duct Access Doors

• Sandwich® style UL 1978 Listed 11 ga. steel construction NFPA 96 compliant ICC tested and approved in conjunction with 3M and Unifrax® brand high-temp. insulation

View More

Technical Specs

  • Item Duct Access Door
  • Shape Rectangular
  • Door Width 26"
  • Door Height 20"
  • Material Steel
  • Finish Uncoated
  • Rough Opening Width 24"
  • Rough Opening Height 18"
  • Temp. Range 2300 Degrees max.
  • Hinges None
  • Latch Thumbscrews
  • Standards UL 1978
  • Includes Peel and Stick Template
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.