Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HUBBELL LIGHTING - DUAL-LITE

Surface Mount Compact Inverter, 100VA

  • Item# 46T244
  • Mfr. Model# LG1S
  • Catalog Page# N/A
  • UNSPSC# 39111501
Surface Mount Compact Inverter,100VA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Surface Mount Compact Inverter,100VA
  • Housing Material Sheet Steel
  • Length 14"
  • Width 4-1/3"
  • Height 18-1/4"
  • Input Voltage 120/277
  • Emergency Illumination Time 90 min.
  • Battery Type Lead Calcium Acid
  • Standards UL 924
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.