Skip Content

 
HUBBELL LIGHTING - DUAL-LITE

Emergency Lighting Battery

Emergency Lighting Battery close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Battery 
Battery Type
Please Select
Voltage
Please Select
For Use With
Please Select
Battery Capacity
Please Select
Terminal Type
Please Select

Your Filters:

Clear All
Shop Items By
  • Online Catalog 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Battery Type
Voltage
For Use With
Battery Capacity
Terminal Type
Price
Qty
Please use Qty box to add item(s) to cart.
BATT-PACK 2 CELL AA 600MA
Nickel Cadmium
2.4
Mfr. No. CV3REB, CV3REW, CVD1REBN, CVD1REW, CVD2REBN, CVD2REW, LN4XRWE, LXURBE, LXURWE, SCDRBE, SCDRBNE, SCDRWE, SCDRWNE, SCSRBE, SCSRBNE, SCSRWE, SCSRWNE, SEDRBE, SEDRBNE, SEDRWE, SEDRWNE, SESRBE, SESRBNE, SESRWE, SESRWNE
600mAh
Crimp

$16.65 / each

Enter location to check availability
Catalog Page #  NA

Price $16.65 / each

Technical Specs

  • Item Battery
  • Battery Type Nickel Cadmium
  • Voltage 2.4
  • For Use With Mfr. No. CV3REB, CV3REW, CVD1REBN, CVD1REW, CVD2REBN, CVD2REW, LN4XRWE, LXURBE, LXURWE, SCDRBE, SCDRBNE, SCDRWE, SCDRWNE, SCSRBE, SCSRBNE, SCSRWE, SCSRWNE, SEDRBE, SEDRBNE, SEDRWE, SEDRWNE, SESRBE, SESRBNE, SESRWE, SESRWNE
  • Battery Capacity 600mAh
  • Terminal Type Crimp
012089401
Nickel Cadmium
4.8
LXURWEI-FX
0.6Ah
Amp Connector

$16.80 / each

Enter location to check availability
Catalog Page #  NA

Price $16.80 / each

Technical Specs

  • Item Battery
  • Battery Type Nickel Cadmium
  • Voltage 4.8
  • For Use With LXURWEI-FX
  • Battery Capacity 0.6Ah
  • Terminal Type Amp Connector
0120894
Nickel Cadmium
4.8
LXURWEI-FX
0.6Ah
Amp Connector

$14.20 / each

Enter location to check availability
Catalog Page #  NA

Price $14.20 / each

Technical Specs

  • Item Battery
  • Battery Type Nickel Cadmium
  • Voltage 4.8
  • For Use With LXURWEI-FX
  • Battery Capacity 0.6Ah
  • Terminal Type Amp Connector
0120770
Pure Lead Acid
4
5Ah

$49.35 / each

Enter location to check availability
Catalog Page #  NA

Price $49.35 / each

Technical Specs

  • Item Battery
  • Battery Type Pure Lead Acid
  • Voltage 4
  • Battery Capacity 5Ah
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms