Skip Content

 

Emergency Light

Emergency Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Emergency Light 
  • Input Voltage 120/277 
  • Housing Material Thermoplastic 
Watts @ 90 Minutes
Please Select
Lamp Watts
Please Select
Output Voltage
Please Select
Width
Please Select
Length
Please Select
Height
Please Select
Lamp Type
Please Select
Housing Color
Please Select

Your Filters:

Clear All
Price
  • $100-$200 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Watts @ 90 Minutes
Lamp Watts
Output Voltage
Width
Length
Height
Lamp Type
Housing Color
Price
Qty
Please use Qty box to add item(s) to cart.
EZ-2
10.8
5.4
6VDC
4-7/8"
16-9/16"
5-3/16"
Incandescent
White

$117.90 / each

Enter location to check availability
Catalog Page #  602 

Price $117.90 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Watts @ 90 Minutes 10.8
  • Lamp Watts 5.4
  • Output Voltage 6VDC
  • Width 4-7/8"
  • Length 16-9/16"
  • Height 5-3/16"
  • Lamp Type Incandescent
  • Housing Material Thermoplastic
  • Housing Color White
EZ-2-D
10.8
5.4
6VDC
4-7/8"
16-9/16"
5-3/16"
Incandescent
White

$116.70 / each

Enter location to check availability
Catalog Page #  602 

Price $116.70 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Watts @ 90 Minutes 10.8
  • Lamp Watts 5.4
  • Output Voltage 6VDC
  • Width 4-7/8"
  • Length 16-9/16"
  • Height 5-3/16"
  • Lamp Type Incandescent
  • Housing Material Thermoplastic
  • Housing Color White
EZ-2-V
10.8
5.4
6VDC
4-7/8"
16-9/16"
5-3/16"
Incandescent
White

$130.35 / each

Enter location to check availability
Catalog Page #  602 

Price $130.35 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Watts @ 90 Minutes 10.8
  • Lamp Watts 5.4
  • Output Voltage 6VDC
  • Width 4-7/8"
  • Length 16-9/16"
  • Height 5-3/16"
  • Lamp Type Incandescent
  • Housing Material Thermoplastic
  • Housing Color White
EZ-2R
10.8
5.4
6VDC
6-1/8"
9-1/8"
9-5/8"
Incandescent
White

$197.25 / each

Enter location to check availability
Catalog Page #  602 

Price $197.25 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Watts @ 90 Minutes 10.8
  • Lamp Watts 5.4
  • Output Voltage 6VDC
  • Width 6-1/8"
  • Length 9-1/8"
  • Height 9-5/8"
  • Lamp Type Incandescent
  • Housing Material Thermoplastic
  • Housing Color White
CSWEU2
14
7
6VDC
5"
15"
6"
Incandescent
White

$124.05 / each

Enter location to check availability
Catalog Page #  602 

Price $124.05 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Watts @ 90 Minutes 14
  • Lamp Watts 7
  • Output Voltage 6VDC
  • Width 5"
  • Length 15"
  • Height 6"
  • Lamp Type Incandescent
  • Housing Material Thermoplastic
  • Housing Color White
EV2D
2
2
1.2VDC
2-1/4"
8-1/2"
5"
LED
White

$116.75 / each

Enter location to check availability
Catalog Page #  602 

Price $116.75 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Watts @ 90 Minutes 2
  • Lamp Watts 2
  • Output Voltage 1.2VDC
  • Width 2-1/4"
  • Length 8-1/2"
  • Height 5"
  • Lamp Type LED
  • Housing Material Thermoplastic
  • Housing Color White
EV4D-02L
4
2
1.2VDC
2-1/4"
8-1/2"
5"
LED
White

$165.25 / each

Enter location to check availability
Catalog Page #  602 

Price $165.25 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Watts @ 90 Minutes 4
  • Lamp Watts 2
  • Output Voltage 1.2VDC
  • Width 2-1/4"
  • Length 8-1/2"
  • Height 5"
  • Lamp Type LED
  • Housing Material Thermoplastic
  • Housing Color White
EV4DB
4
4
1.2VDC
2-1/4"
8-1/2"
5"
LED
Black

$129.95 / each

Enter location to check availability
Catalog Page #  602 

Price $129.95 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Watts @ 90 Minutes 4
  • Lamp Watts 4
  • Output Voltage 1.2VDC
  • Width 2-1/4"
  • Length 8-1/2"
  • Height 5"
  • Lamp Type LED
  • Housing Material Thermoplastic
  • Housing Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More