Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DSR PROSERIES

Battery Charger, 110V, 70/30/15A

  • Item# 5URE8
  • Mfr. Model# PSW-7700
  • Catalog Page# N/A
  • UNSPSC# 26111704
Battery Charger,110V,70/30/15A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $622.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 51.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features 2-1/2-hr. timers, 9-ft. AC power cord, 600A chrome-plated H.D. clamps, carbon fiber rod for safe clamp storage, and oversized selectors and gauges.

View More

Technical Specs

  • Item Battery Charger and Starter
  • UL Rated Amps 6V 15A
  • UL Rated Amps 12V 70/30/15A
  • UL Rated Amps 24V 30A
  • UL Rated Amps Start 300A-6/12/24V
  • Cranking Amps 300A
  • Cold Crank Amps 300A
  • Amps 300/70 to 35/30/15A
  • Taper to Amps NA
  • Voltage Rating 6-12-24V
  • Manual (M)/Automatic (A) M
  • Charge Time 6V 0.3 to 1 hr.
  • Charge Time 12V 0.3 to 4.5 hr.
  • Charge Time 24V 0.6 to 2 hr.
  • Avg. Charge Time 6V High 0.6 hr.
  • Avg. Charge Time 12V Low 2.5 hr.
  • Avg. Charge Time 12V High .6 hr.
  • AC Cord Length 9 ft.
  • Overall Width 6 ft.
  • Overall Height 25-5/16"
  • Overall Depth 14-3/4"
  • Application Outdoor Rated For Heavy Duty Use In Service Stations, Maintenance Shops, and Farms.
  • Cable Gauge 4 AWG
  • Cable Length 5.9 ft.
  • Test Feature Voltage Tester
  • Timer 2.00 hr
  • Material Steel
  • Standards CEC Compliant
  • Includes Handle Wheels Foot Axle and Axle Caps
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by We use this with a gasoline generator as a backup power charging source to charge our fully off grid solar/wind hybrid battery bank at our cabin.We have a 24V system and it works well. You can connect directly from the generator on one side to the battery bank itself out the other side and also run it at the same time as charging the battery bank through the charge controller for extra power.It also worked great on our old 12V off grid system.The only thing that we don't like about it is that on 24V, the needle/gauge that shows the current voltage charge is off of the scale. Not that big of a deal, as our inverter gives a battery bank voltage reading as well...but for other 24V applications it may be an issue.Also the handle is not as sturdy as it should be and seems like it may not hold up well longterm if used in heavier applications.Overall very happy with it. It's a great off grid back and very versatile. November 24, 2013
  • 2016-08-24 T04:38:23.067-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5URE8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.