DV
DSR PROSERIES

Probooster Jump Starter, 1050/850A, 12/24V

  • Item # 49AK19
  • My Part #
  • Mfr. Model # DSR104
  • Catalog Page # 928
  • UNSPSC # 26111703
Probooster Jump Starter, 1050/850A, 12/24V close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed for heavy-duty applications, this wheeled probooster jump starter features a durable, roto-mold casing, and extra-long, double-insulated cables. It is ideal for AGM, gel, and lead-acid batteries. Wheels help provide extra mobility.

View More

Technical Specs

  • Item Probooster Jump Starter
  • Charger Style Wheeled
  • For Battery Voltage 12, 24
  • For Use With Battery Type AGM, Gel, Lead Acid
  • Charger Function Boosting
  • Boost Amps @ Voltage 1050A @ 12V, 850A @ 24V
  • Cold Cranking Amps @ Voltage 780A @ 12V, 530A @ 24V
  • Automatic/Manual Automatic
  • Amp Hours (2) x 50Ah
  • Charge Type Smart
  • Overall Width 23-1/16"
  • Overall Height 45"
  • Overall Depth 20-5/8"
  • Cable Gauge #00 AWG
  • Cable Length 83"
  • Test Feature Volt Meter, Reverse Polarity Alarm, Voltage Detection LED, Super HD
  • Timer No
  • Material Resin
  • Includes Charger
  • Indoor / Outdoor Indoor/Outdoor
  • Portable Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products