ST
DSR PROSERIES

Manual Battery Jump Starter, For Battery Voltage 12, 24, Handheld Portable, Boosting

  • Item # 417Y96
  • My Part #
  • Mfr. Model # DSR115
  • Catalog Page # 928
  • UNSPSC # 26111704
Manual Battery Jump Starter,  For Battery Voltage 12, 24,  Handheld Portable,  Boosting close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Maintenance Tools~Portable Power and Jump Starters


$594.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 45.07 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for starting engines in fleet vehicles, this portable jump starter can help to revive a dead battery. It is suitable for AGM, gel, and lead-acid batteries.

View More

Technical Specs

  • Item Battery Jump Starter
  • Charger Style Handheld Portable
  • For Battery Voltage 12, 24
  • For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
  • Charger Function Boosting
  • Boost Amps @ Voltage 750A @ 12V, 475A @ 24V
  • Cold Cranking Amps @ Voltage 525A @ 12V, 350A @ 24V
  • Charging Amps @ Voltage 0.3A @ 12V
  • Maintaining Amps @ Voltage 0.14A @ 13.2V
  • Automatic/Manual Manual
  • Amp Hours (2) x 22Ah
  • Charge Type Smart
  • Input Voltage 120VAC
  • Input Amps 0.5
  • Overall Width 12-29/32"
  • Overall Height 16-45/64"
  • Overall Depth 7-13/32"
  • Cable Gauge 2 ga.
  • Cable Length 60"
  • Test Feature Dual Function Digital Display Shows Internal and External Battery Voltage
  • Timer No
  • Material Plastic
  • Features USB Port, USB Button, 12V DC Socket
  • Indoor / Outdoor Indoor/Outdoor
  • Portable Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov