Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DSR PROSERIES

Handheld Portable 12/24VDC Portable Power Source, Boosting for AGM, Gel, Lead Acid

  • Item # 5URF0
  • Mfr. Model # PSJ-4424
  • Catalog Page # 967
  • UNSPSC # 26111704
Handheld Portable 12/24VDC Portable Power Source, Boosting for AGM, Gel, Lead Acid close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $516.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 43.75 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rechargeable cordless unit has built-in 3A charger, On/Off switch, and reverse polarity indicator for safety. Features dual-function digital display that shows internal and external battery voltage. AC adapter allows charging from any standard 120V/60 Hz outlet. Safety storage compartment prevents clamps from making unwanted contact. Heavy-duty cables and clamps grip to top or side terminals with replaceable copper jaws. Powers spotlights, air compressors, radios, TVs, celluar phones, coolers, and car vacs. Have a durable rust- and corrosion-proof polypropylene case and is vented for safety. Includes 2 professional-grade high-output AGM batteries.

EZAccess


View More

Technical Specs

  • Item Portable Power Source
  • Charger Style Handheld Portable
  • For Battery Voltage 12, 24
  • For Use With Battery Type AGM, Gel, Lead Acid
  • Charger Function Boosting
  • Boost Amps @ Voltage 500A @ 12V, 500A @ 24V
  • Cold Cranking Amps @ Voltage 415A @ 12V, 415A @ 24V
  • Automatic/Manual Automatic
  • Amp Hours 44Ah
  • Charge Type Smart
  • Overall Width 7-7/8"
  • Overall Height 15-5/32"
  • Overall Depth 14"
  • Cable Gauge #2 AWG
  • Cable Length 55"
  • Test Feature Dual Function Digital Display Shows Internal & External Battery Voltage
  • Includes Built-In 3A Charger, On/Off Switch, Reverse Hook-up Alarm, 12VDC Power Outlet, Heavy Duty Replaceable Clamps, Durable Rust and Corrosion Proof Polypropylene Case, Unique High Impact Rubber Base, Vented for Added Safety
  • Indoor / Outdoor Indoor/Outdoor
  • Portable Yes
  • CEC Compliant Non CEC Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.