ST
DSR PROSERIES

Battery Charger, 120VAC, 70/40/20/4A

  • Item # 3NYA4
  • My Part #
  • Mfr. Model # PSW-70300A
  • Catalog Page # 927
  • UNSPSC # 26111704
Battery Charger, 120VAC, 70/40/20/4A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $416.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 47.95 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Microprocessor-controlled Schumaker DSR ProSeries wheeled battery charger features precision timer-controlled or monitored 40A continuous manual operation. The device charges all battery types, performs tests and deep discharge recovery, and charges and aids with safe battery maintenance. It is designed for high-performance engine starting and charging, with a large-face, clear-view ammeter and voltmeter with graduated scales that are easy to read. The smart charger is constructed with durable heavy-duty steel spring clamps for conductivity, and heavy-duty commercial-gauge welding-grade cables for minimal current loss and cold temperature flexibility.

EZAccess


View More

Technical Specs

  • Item Battery Charger
  • Charger Style Wheeled
  • For Battery Voltage 12
  • For Use With Battery Type AGM,Deep Cycle,Gel,Lead Acid
  • Charger Function Boosting,Charging,Maintaining
  • Automatic/Manual Automatic
  • Charge Type Float
  • Boost Amps @ Voltage 300A @ 12V
  • Charging Amps @ Voltage 300A/70A/40A/20A/4A @ 12V
  • Maintaining Amps @ Voltage 4A @ 12V
  • AC Cord Length 9 ft.
  • Input Voltage 120VAC
  • Input Amps 11.5
  • Overall Width 12"
  • Overall Height 19-1/8"
  • Overall Depth 12"
  • Cable Gauge 4 AWG
  • Cable Length 6 ft.
  • Test Feature Yes
  • Timer 2-1/4 hr. & Microprocessor Controlled
  • Material Steel
  • Includes Wheels Axle and Axle Caps Foot Handle
  • Portable Yes
  • Indoor / Outdoor Indoor
  • CEC Compliant Non CEC Compliant
  • Application Heavy Duty Use In Service Stations, Maintence Shops, Suppliers, and Fleets. CEC Exempt for CA & OR
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.