Skip Content

ST
DSR PROSERIES

Battery Charger,120VAC,12/2A

  • Item # 3NXZ9
  • My Part #
  • Mfr. Model # INC-812A
  • Catalog Page # 928
  • UNSPSC # 26111704
Battery Charger,120VAC,12/2A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $866.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 37.95 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DSR ProSeries automatic 8-battery multistage charging station from Schumacher® Electric has independently controlled banks so you can charge different-sized batteries at the same time. The fully automatic microprocessor-controlled charger automatically selects 2 to 12A output per bank. Separate standard and gel settings help assure a complete charge. Each bank has its own digital display.
The device has safe-start, reverse polarity, and short-circuit protection to help assure proper connection, and protection against overcharging a battery. Proprietary thermal runaway protection halts charging if there's a problem with the battery. The station is fan-cooled for performance and durability, and housed in a heavy-duty steel case. It comes complete with a detachable 6-ft. cable with 75A color-coded clamps for each charging port.

View More

Technical Specs

  • Item Battery Charger
  • Charger Style Benchtop
  • For Battery Voltage 12
  • For Use With Battery Type AGM,Deep Cycle,Gel,Lead Acid
  • Charger Function Charging,Maintaining
  • Automatic/Manual Automatic
  • Charge Type Smart
  • Charging Amps @ Voltage 12A @ 12V
  • Maintaining Amps @ Voltage 2A @ 12V
  • AC Cord Length 6 ft. 6"
  • Input Voltage 120VAC
  • Overall Width 19-1/4"
  • Overall Height 12"
  • Overall Depth 12"
  • Cable Gauge 14 AWG
  • Cable Length 6 ft.
  • Test Feature Yes
  • Timer Microprocessor Controlled
  • Material Steel
  • Includes (8) Detachable Leads with 75 Amp Battery Clamps
  • Portable No
  • Indoor / Outdoor Indoor
  • CEC Compliant Non CEC Compliant
  • Application Multi-Battery Charger, Up to 8 Batteries At One Time. Heavy Duty Use In Service Stations, Maintence Shops, Suppliers, and Fleets.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.