Skip Content

C3
DSR PROSERIES

Battery Charger,120VAC,80A

  • Item # 3NXZ8
  • My Part #
  • Mfr. Model # INC-800A
  • Catalog Page # N/A
  • UNSPSC # 26111704
Battery Charger,120VAC,80A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $727.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 35.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Automatic reset circuit breaker protects against overload. For 120V, 60 Hz operation. Microprocessor-controlled charger can charge batteries in 35 min. Monitors voltage, amperage, and battery temperature, to protect against "Thermal Runaway."

View More

Technical Specs

  • Item Battery Charger
  • Charger Style Benchtop
  • For Battery Voltage 12,6
  • For Use With Battery Type AGM,Lead Acid
  • Charger Function Charging,Maintaining
  • Automatic/Manual Automatic
  • Charge Type Smart
  • Charging Amps @ Voltage 80A @ 12V, 80A @ 6V
  • Maintaining Amps @ Voltage 2A @ 12V, 2A @ 6V
  • AC Cord Length 8 ft.
  • Input Voltage 120VAC
  • Input Amps 8
  • Overall Width 10-5/8"
  • Overall Height 8-1/2"
  • Overall Depth 9"
  • Cable Gauge 4 AWG
  • Cable Length 7 ft.
  • Test Feature Yes
  • Timer Microprocessor Controlled
  • Material Steel
  • Includes Heavy Duty Battery Clamps with Anderson Connector
  • Portable Yes
  • Indoor / Outdoor Indoor
  • CEC Compliant Non CEC Compliant
  • Application Heavy Duty Ultra Fast Charger. Use In Service Stations, Maintence Shops, Suppliers, and Fleets
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.