Skip Content

DV
DSR PROSERIES

Battery Charger,120VAC

  • Item # 3NXZ7
  • My Part #
  • Mfr. Model # INC-700A
  • Catalog Page # N/A
  • UNSPSC # 26111704
Battery Charger,120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Automatic reset circuit breaker protects against overload. For 120V, 60 Hz operation. Combination 70A power supplybattery charger. The microprocessor-controlled constant current power supply can be used for flash reprogramming vehicle computers.

View More

Technical Specs

  • Item Battery Charger
  • Charger Style Benchtop
  • For Battery Voltage 12
  • For Use With Battery Type AGM,Gel,Lead Acid
  • Charger Function Charging,Maintaining
  • Automatic/Manual Automatic
  • Charge Type Smart
  • Charging Amps @ Voltage 70A/20A @ 12V
  • Maintaining Amps @ Voltage 4A @ 12V
  • AC Cord Length 9 ft.
  • Input Voltage 120VAC
  • Input Amps 17
  • Overall Width 12-5/8"
  • Overall Height 9"
  • Overall Depth 4"
  • Cable Gauge 4 AWG
  • Cable Length 9 ft.
  • Test Feature Yes
  • Timer Microprocessor Controlled
  • Material Aluminum
  • Includes Digital Timer, Heavy Duty Clamps with Replaceable Jaws, Mounting Bracket
  • Portable Yes
  • Indoor / Outdoor Indoor
  • CEC Compliant Non CEC Compliant
  • Application Heavy Duty Use In Service Stations, Maintence Shops, Suppliers, and Fleets. Stable Power Supply for Flashing On-Board Computers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products