Skip Content

ST
DSR PROSERIES

Battery Charger,36V,25/15A

  • Item # 38X004
  • My Part #
  • Mfr. Model # INC-3625
  • Catalog Page # 965
  • UNSPSC # 26111704
Battery Charger,36V,25/15A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $379.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 38.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DSR ProSeries fully automatic, microprocessor-controlled smart battery charger from Schumaker Electric is designed for golf carts, tow tractors, and people transporters. The multistage charger features a maintain mode to help keep the battery fully charged at all times, with power saver in maintain and standby modes.
Safe-start, reverse polarity, and short circuit protection help assure proper connection, and proprietary thermal runaway protection halts charging if there's a problem with the battery. Automatic temperature compensation adjusts output voltage based on the ambient air temperature. Lighted On/Off switch and charger status LED indicators facilitate easy operation.

View More

Technical Specs

  • Item Battery Charger
  • Charger Style Benchtop
  • For Battery Voltage 36
  • For Use With Battery Type Lead Acid
  • Charger Function Maintaining
  • Automatic/Manual Automatic
  • Charge Type Float
  • Charging Amps @ Voltage 25A/15A @ 36V
  • Maintaining Amps @ Voltage 2A @ 36V
  • AC Cord Length 9 ft.
  • Input Voltage 120VAC
  • Input Amps 13.5
  • Overall Width 11"
  • Overall Height 10-3/4"
  • Overall Depth 14"
  • Cable Gauge 8 AWG
  • Cable Length 6 ft.
  • Test Feature Yes
  • Timer Microprocessor Controlled
  • Material Steel
  • Includes 8 AWG, 6 ft. Long Output Cables with a Polarized 50A Quick Connect Connector
  • Portable Yes
  • Indoor / Outdoor Indoor
  • CEC Compliant Non CEC Compliant
  • Application 36 Volt Battery Charger, GolfCart Charger, Industrial Charger, People Transport Charger, Tow Tractor Charger.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.