Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DSR PROSERIES

Battery Charger, 12VDC, 1.5A

  • Item# 2UXD5
  • Mfr. Model# SE-1-12S-CA
  • Catalog Page# 1140
  • UNSPSC# 26111704
Battery Charger,12VDC,1.5A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $64.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.48 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Can be mounted on-board for charging infrequently used vehicles. Automatic shutoff prevents damage to the battery and vehicle. Features reverse polarity and short-circuit protection, red LED indicator for charge status, and 14" cable.

View More

Technical Specs

  • Item Battery Charger
  • Charge Type Trickle
  • UL Rated Amps 12V 1.5A
  • Amps 1.5A
  • Taper to Amps ~0.13A
  • Voltage Rating 12V
  • Manual (M)/Automatic (A) A
  • Charge Time 12V 14 to 16 hr.
  • AC Cord Length 1 ft.
  • Input 0.4A
  • Overall Width 6 ft.
  • Overall Height 5-1/4"
  • Overall Depth 3-7/8"
  • Application On-Board Mount ability Allows For Charging Of Collectible Cars and Other Infrequently Used Vehicles.
  • Cable Gauge 8 AWG
  • Cable Length 1-1/2 ft.
  • Test Feature 8
  • Timer Microprocessor Controlled
  • Material Steel
  • Standards CEC Compliant
  • Includes Mounting Bracket
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.