WV
DSR PROSERIES

Automatic Ultracapacitor Jump Starter, For Battery Voltage 12, Handheld Portable, Boosting

  • Item # 49AK28
  • My Part #
  • Mfr. Model # DSR109
  • Catalog Page # 927
  • UNSPSC # 26111703
Automatic Ultracapacitor Jump Starter,  For Battery Voltage 12,  Handheld Portable,  Boosting close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Maintenance Tools~Portable Power and Jump Starters


$228.75 / each

Web Price $289.90

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.91 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • Clearance Item

Product Details

This ultracapacitor jump starter is suitable for AGM, gel, and lead-acid batteries. It includes clamps for connecting to battery terminals.

View More

Technical Specs

  • Item Ultracapacitor Jump Starter
  • Charger Style Handheld Portable
  • For Battery Voltage 12
  • For Use With Battery Type AGM, Gel, Lead Acid
  • Charger Function Boosting
  • Boost Amps @ Voltage 800A @ 12V
  • Automatic/Manual Automatic
  • Charge Type Smart
  • Overall Width 10-1/4"
  • Overall Height 3-3/4"
  • Overall Depth 7-7/8"
  • Cable Gauge #6 AWG
  • Cable Length 12"
  • Test Feature Reverse Polarity Protection, Short Circuit Protection, LED Volt Meter, Micro-Processor
  • Timer No
  • Material Plastic
  • Includes Clamp
  • Indoor / Outdoor Indoor/Outdoor
  • Portable Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.