Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DSR PROSERIES

Battery Chargr/Starter, 10/30/200A, 120VAC

  • Item# 2UXD8
  • Mfr. Model# PSC-2030T
  • Catalog Page# 1139
  • UNSPSC# 26111704
Battery Chargr/Starter,10/30/200A,120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $434.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 29.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Automatic reset circuit breaker protects against overload. For 120V, 60 Hz operation. Automatic protection against reversed connection damage. Taper to 1/2 of rated output as power builds in the battery. Benchtop startercharger has a camp size of 600 amps.

View More

Technical Specs

  • Item Battery Charger and Starter
  • UL Rated Amps 6V 30A
  • UL Rated Amps 12V 30/60A
  • UL Rated Amps Start 200A-12V
  • Cranking Amps 200A
  • Cold Crank Amps 200A
  • Amps 200/30/10A
  • Taper to Amps NA
  • Voltage Rating 6-12V
  • Manual (M)/Automatic (A) M
  • Charge Time 6V 3 to 6 hr.
  • Charge Time 12V 1 to 3 hr.
  • AC Cord Length 6 ft.
  • Input 6A
  • Overall Width 12"
  • Overall Height 10-1/2"
  • Overall Depth 11-7/8"
  • Application For Heavy Duty Use In Service Stations, Maintenance Shops, Farms And Fleets.
  • Cable Gauge 4 AWG
  • Cable Length 7 ft.
  • Test Feature Ammeter
  • Timer 2.25 hr.
  • Material Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA and OR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.