Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DSR PROSERIES

Battery Charger, 120VAC, 35/2A

  • Item# 2UXD9
  • Mfr. Model# PSW-2035
  • Catalog Page# 1139
  • UNSPSC# 26111704
Battery Charger,120VAC,35/2A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $319.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 34.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Automatic reset circuit breaker protects against overload. For 120V, 60 Hz operation. Adjustable-height handles with 2-hr. shut-off timers. Test function indicates battery %-of-charge, charging system performance, and problem battery conditions.

View More

Technical Specs

  • Item Battery Charger and Starter
  • UL Rated Amps 12V 35/2A
  • UL Rated Amps Start 200A-12V
  • Cranking Amps 200A
  • Cold Crank Amps 200A
  • Amps 200/35/2A
  • Taper to Amps NA
  • Voltage Rating 12V
  • Manual (M)/Automatic (A) M
  • Charge Time 12V 1 to 3 hr.
  • Avg. Charge Time 12V Low 6 to 8 hr.
  • Avg. Charge Time 12V High 2 to 4 hr.
  • AC Cord Length 6 ft.
  • Input 8A
  • Overall Width 13-3/4"
  • Overall Height 20"
  • Overall Depth 13-1/2"
  • Application Entry Level Wheel Charger Easy to Move Around The Shop Area.
  • Cable Length 6 ft.
  • Timer Meter
  • Material Steel
  • Includes Handle Wheels Foot Axle and Axle Caps
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA and OR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.