Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCHUMACHER

Battery Charger, 6/12V, 1.5A

  • Item# 2UXD4
  • Mfr. Model# SEM-1562A
  • Catalog Page# 1140
  • UNSPSC# 26111704
Battery Charger,6/12V,1.5A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $61.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electronic switching power technology automatically senses battery conditions and adjusts charging levels. Accepts input voltage from 90 to 264V. Use for charging 6 or 12V batteries, including AGM and deep-cycle batteries. Includes ring terminals and alligator clips. Unit is a full-automatic charger with float mode monitoring. LEDs indicate charging, charged, and check battery. Quick-disconnect harness allows snapping either connector into place in seconds.

View More

Technical Specs

  • Item Battery Charger
  • Charge Type Float
  • UL Rated Amps 6V 1.5A
  • UL Rated Amps 12V 1.5A
  • Amps 1.5A
  • Taper to Amps ~0.23A
  • Voltage Rating 6-12V
  • Manual (M)/Automatic (A) A
  • Charge Time 6V 22 to 24 hr.
  • Charge Time 12V 14 to 16 hr.
  • AC Cord Length 6 ft.
  • Input 0.32A
  • Overall Width 6 ft.
  • Overall Height 5-3/16"
  • Overall Depth 3-3/8"
  • Application Charges Small Batteries and Maintains Large and Small Batteries Kept In Storage
  • Cable Length 6 ft.
  • Timer Microprocessor Controlled
  • Material Plastic
  • Standards CEC Compliant
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.