ST
DRYROD II

Portable Welding, Type 2, 100-300 Deg

  • Item # 3KB72
  • My Part #
  • Mfr. Model # 1205510
  • Catalog Page # 2417
  • UNSPSC # 23171508
Portable Welding, Type 2, 100-300 Deg close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~Welding Ovens and Accessories~Welding Ovens


$682.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This electrode oven is portable and features heating elements designed to provide uniform, continuous heat for electrode protection. It also features an adjustable thermostat, indicator light, and removable power cord with locking inlet. Durable powder coat finish.

View More

Technical Specs

  • Item Portable Welding Oven
  • Capacity (Lb.) 20
  • Voltage 100-240 VAC/DC
  • Temp. Range 100 to 300 Degrees F
  • Heating Elements 70W Dual Volt
  • Chamber Dia. (In.) 4
  • Chamber Depth (In.) 20
  • Type 2
  • Insulation Thickness (In.) 1-1/2
  • Insulation Fiberglass
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products